
Hollow Hammer Drill Bit, 7/8 IN, 45/64 IN SDS-Max Shank, 15-3/4 IN D
Item #: 0229707
Cat #: DWA58078
UPC: 885911496650
Company wide:
0
in stock
Documents & Guides
No Documents Available
Hollow Hammer Drill Bit, 7/8 IN, 45/64 IN SDS-Max Shank, 15-3/4 IN D Cutting, Steel Edge, 23-3/4 IN OAL
Overview
Hollow Hammer Drill Bit, 7/8 IN, 45/64 IN SDS-Max Shank, 15-3/4 IN D Cutting, Steel Edge, 23-3/4 IN OAL
When used with a dust extractor, DEWALT's Hollow Drill bit extracts dust while drilling for less dust, fast holes and fast adhesive anchor installation. DEWALT's Hollow Bit is part of their Perform & Protect product line, minimizing users' exposure to dust while drilling. The bit is also OSHA Table 1 compliant. Connects directly to DEWALT's Airlock System forming a secure, locking connection between bit and dust extractor.
Also known as: 885911496650, DWA58078, DEWDWA58078
Specifications
| Type: | SDS Bit, SDS Max, Masonry Bit |
| Diameter: | 7/8 in |
| Type: | SDS Bit, SDS Max, Masonry Bit |
| Diameter: | 7/8 in |