SDS Max Hollow Bit

Item #: 0229705

Cat #: DWA58001

UPC: 885911496667

Company wide:
0 in stock
Documents & Guides
SDS Max Hollow Bit, Diameter: 1", Length: 23.75", Usable Length: 15.75"

Overview

SDS Max Hollow Bit, Diameter: 1", Length: 23.75", Usable Length: 15.75"

When used with a dust extractor, DEWALT's Hollow Drill bit extracts dust while drilling for less dust, fast holes and fast adhesive anchor installation. DEWALT's Hollow Bit is part of their Perform & Protect product line, minimizing users' exposure to dust while drilling. The bit is also OSHA Table 1 compliant. Connects directly to DEWALT's Airlock System forming a secure, locking connection between bit and dust extractor.

Also known as: 885911496667, DWA58001, DEWDWA58001

Features & Benefits

  • Bit extracts dust while drilling for less dust, fast holes and fast adhesive anchor installation
  • Y-cutter carbide design for exact positioning, perfect starting & maximum durability
  • Connects directly to DeWalt's airlock system forming a secure, locking connection between bit and dust extractor
  • Part of DEWALT's complete cordless anchoring solution

Specifications

Diameter: 1 in
Type: SDS Max, Hollow Bit
Length: 23.75 in
Diameter: 1 in
Length: 23.75 in
Type: SDS Max, Hollow Bit