Hollow Hammer Drill Bit, 3/4 IN, 25/64 IN SDS-Plus Shank, 9-3/4 IN

Item #: 0229702

Cat #: DWA54034

UPC: 885911496711

Company wide:
0 in stock
Documents & Guides
Hollow Hammer Drill Bit, 3/4 IN, 25/64 IN SDS-Plus Shank, 9-3/4 IN D Cutting, Steel Edge, 14-1/2 IN OAL

Overview

Hollow Hammer Drill Bit, 3/4 IN, 25/64 IN SDS-Plus Shank, 9-3/4 IN D Cutting, Steel Edge, 14-1/2 IN OAL

When used with a dust extractor, DEWALT's Hollow Drill bit extracts dust while drilling for less dust, fast holes and fast adhesive anchor installation. DEWALT's Hollow Bit is part of their Perform & Protect product line, minimizing users' exposure to dust while drilling. The bit is also OSHA Table 1 compliant. Connects directly to DEWALT's Airlock System forming a secure, locking connection between bit and dust extractor.

Also known as: 885911496711, DWA54034, DEWDWA54034

Specifications

Diameter: 3/4 in
Type: SDS
Length: 14.5 in
Diameter: 3/4 in
Length: 14.5 in
Type: SDS