20V Max XR® Cordless Cable Stripper Kit

Item #: 0229691

Cat #: DCE151TD1

UPC: 885911497350

Company wide:
0 in stock
Documents & Guides
20V Max XR® Cordless Cable Stripper Kit, Depth of Strip: 4", Aluminum Cable Capacity Range: 6 AWG to 900 CM, Copper Cable Capacity Range: 6 AWG to 750 MCM, Max Voltage: 20V, Includes: (1) DCE151 Cable Stripper, (1) DCB203 2 Ah Battery, (1) Charger, Bushings DCE1513-DCE1522 & (1) Kit Box

Overview

20V Max XR® Cordless Cable Stripper Kit, Depth of Strip: 4", Aluminum Cable Capacity Range: 6 AWG to 900 CM, Copper Cable Capacity Range: 6 AWG to 750 MCM, Max Voltage: 20V, Includes: (1) DCE151 Cable Stripper, (1) DCB203 2 Ah Battery, (1) Charger, Bushings DCE1513-DCE1522 & (1) Kit Box

The DCE151TD1 20V MAX* XR® Cordless Cable Stripper is a dedicated, powered tool for consistently stripping THHN and XHHW cable up to 4" without the need of a knife. Using the appropriate bushing, the cordless Cable Stripper works on both copper and aluminum cable, covering a range in size from 6 AWG to 750MCM CU and 900MCM AL. To help determine which bushing is right for the job, DEWALT has a reference chart that is included in the manual as well as linked below. When selecting a bushing it is recommended that the bushing size above and below the recommended bushing also be selected as there can be variance in a specific brand of cable.

Also known as: 885911497350, DCE151TD1, DEWDCE151TD1

Specifications

Volts DC: 20
Volts DC: 20