20/60V MAX* Flexvolt Battery (2PK)

Item #: 0229690

Cat #: DCB609-2

UPC: 885911458306

Company wide:
0 in stock
Documents & Guides
20/60V, Battery, 60V Max, Flexvolt, Average Capacity: 9 Ah. Includes: 2 Batteries

Overview

20/60V, Battery, 60V Max, Flexvolt, Average Capacity: 9 Ah. Includes: 2 Batteries

The dual-voltage 20V/60V MAX* FLEXVOLT® 9.0 Ah battery automatically changes voltage when you change tools, providing up to 6X runtime** in 20V MAX* tools and the power of corded in 60V MAX* and 120V MAX* tools. Take on tough jobs with this battery because patented technology and large format cells mean it runs cooler*** than the leading competitor 9.0 Ah battery pack under a constant discharge. This is the battery for FLEXVOLT® power and long runtime.

Also known as: 885911458306, DCB609-2, DEWDCB6092

Specifications

Volts DC: 60, 20
Volts DC: 60, 20