120V MVP Puck Light, White

Item #: 0229678

Cat #: MVP-1-WH-B

UPC: 714176001784

$ 31.41 EA
Company wide:
7 in stock
Documents & Guides
MVP Bulk Pucks Include: (1) Puck with 6” lead wire and 6” tail wire, Mounting screws. White finish.

Overview

MVP Bulk Pucks Include: (1) Puck with 6” lead wire and 6” tail wire, Mounting screws. White finish.

Line-voltage, high performance, easy to install puck lights with swivel feature

Also known as: 714176001784, MVP-1-WH-B, ALGMVP1WHB

Specifications

Volts AC: 120
Color: White
Light Technology: LED
Volts AC: 120
Light Technology: LED
Color: White