20W T6.5/FR/INT 130V E17

Item #: 0229648

Cat #: S3281

UPC: 045923032813

Company wide:
0 in stock
Documents & Guides
20 Watt T6 1/2 Incandescent; Frost; 1500 Average rated hours; 140 Lumens; Intermediate Base; 130 Volt

Overview

20 Watt T6 1/2 Incandescent; Frost; 1500 Average rated hours; 140 Lumens; Intermediate Base; 130 Volt
Also known as: 045923032813, S3281, SATS3281

Specifications

Lumens: 140
Volts AC: 130
Wattage: 20
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Shape: T6-1/2 (Tubular)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 140
Wattage: 20
Base: Intermediate Screw (E17)
Shape: T6-1/2 (Tubular)
Light Technology: Incandescent
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes