Enclosure, NEMA 4/12, Concept Style, 24" x 24" x 8"

Item #: 0229625

Cat #: CSD24248W

UPC: 783510778705

$ 1217.16 EA
Company wide:
0 in stock
Enclosure, Concept Style, NEMA 4/12, 24 x 24 x 8 Inch, Steel/Gray, Wall Mount

Overview

Enclosure, Concept Style, NEMA 4/12, 24 x 24 x 8 Inch, Steel/Gray, Wall Mount

Concept Style, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 24.00x24.00x8.00, Material/Finish: Steel/Gray.

Also known as: 783510778705, CSD24248W, HOFCSD24248W

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Height: 24 in
Width: 24 in
Mounting: Surface
Material: Steel