Locknut, Type: Tiger Grip, Size: 4", Material: Aluminum

Item #: 0229617

Cat #: BL400A

UPC: 781381704656

$ 61.38 EA
Company wide:
0 in stock
Documents & Guides
Locknut, Type: Tiger Grip, Size: 4 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Locknut, Type: Tiger Grip, Size: 4 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Locknuts are used to secure and ground conduits and fittings to enclosures.

Also known as: 781381704656, BL400A, APPBL400A

Specifications

Diameter: 4 in
Material: Aluminum
Diameter: 4 in
Material: Aluminum