Conduit Locknut, Aluminum, 3"

Item #: 0229616

Cat #: BL300A

UPC: 781381704632

$ 49.99 EA
Company wide:
5 in stock
Documents & Guides
Locknut, Type: Tiger Grip, Size: 3 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Locknut, Type: Tiger Grip, Size: 3 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Locknuts are used to secure and ground conduits and fittings to enclosures.

Also known as: 781381704632, BL300A, APPBL300A

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum