
$ 14.75 EA
Company wide:
0
in stock
Documents & Guides
Locknut, Material of Construction: Aluminum, Finish: Aluminum, Nut Type: Locknut, Thread Size: 2-1/2 IN, Height: 0.38 IN, Width: 3.56 IN, Size: 2-1/2 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA Certified 065178, N
Overview
Locknut, Material of Construction: Aluminum, Finish: Aluminum, Nut Type: Locknut, Thread Size: 2-1/2 IN, Height: 0.38 IN, Width: 3.56 IN, Size: 2-1/2 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA Certified 065178, N
Also known as: 781381704625, BL250A, APPBL250A
Specifications
| Diameter: | 2 1/2 in |
| Material: | Aluminum |
| Diameter: | 2 1/2 in |
| Material: | Aluminum |