Locknut, Type: Tiger Grip, Size: 2", Material: Aluminum

Item #: 0229614

Cat #: BL200A

UPC: 781381704618

$ 7.24 EA
Company wide:
19 in stock
Documents & Guides
Locknut, Type: Tiger Grip, Size: 2 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Locknut, Type: Tiger Grip, Size: 2 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Locknuts are used to secure and ground conduits and fittings to enclosures.

Also known as: 781381704618, BL200A, APPBL200A

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum