Conduit Locknut, Aluminum, 1"

Item #: 0229610

Cat #: BL100A

UPC: 781381704571

$ 2.55 EA
Company wide:
10 in stock
Documents & Guides
Locknut, Type: Tiger Grip, Size: 1 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Locknut, Type: Tiger Grip, Size: 1 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Locknuts are used to secure and ground conduits and fittings to enclosures.

Also known as: 781381704571, BL100A, APPBL100A

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum