Load Center, Sub-Feed Lug Kit, 200A, 2P, Power Mark Gold

Item #: 0229583

Cat #: THLK2200

UPC: 783164158441

$ 333.21 EA
Company wide:
0 in stock
Documents & Guides
Load Center, Sub-Feed Lug Kit, 200 Amp, 2-Pole, Power Mark Gold

Overview

Load Center, Sub-Feed Lug Kit, 200 Amp, 2-Pole, Power Mark Gold

Powermark Gold And Plus Load Centers. Circuit Breakers. Field Installed Accessories. Subfeed Lug Kits. 200A 2 Pole Plug-In - For Use With Powermark Gold Only. Standard Package Quantity: 1. Ul Listed. For Use In Load Centers To Economically Supply Power To A Subpanel.

Also known as: 783164158441, THLK2200, ABBTHLK2200

Specifications

Amps: 200
Poles: 2
Amps: 200
Poles: 2