Flashlight with Worklight

Item #: 0229576

Cat #: 56028

UPC: 092644560286

$ 29.97 EA
Company wide:
195 in stock
Documents & Guides
Flashlight with Worklight, LED, Flashlight 6 hrs, Worklight 12 hrs., Weight: 0.34 lbs., Dimensions: Length: 4-51/64'' x Height: 1-25/64'' x Depth: 1-19/64'', Material: Aluminum Body, Silicone Grip, Magnetic End.

Overview

Flashlight with Worklight, LED, Flashlight 6 hrs, Worklight 12 hrs., Weight: 0.34 lbs., Dimensions: Length: 4-51/64'' x Height: 1-25/64'' x Depth: 1-19/64'', Material: Aluminum Body, Silicone Grip, Magnetic End.

The new Klein Tools® Flashlight with Worklight is a better alternative than a large, heavy flashlight when working in low light areas. This light is both a bright, focused flashlight and a broadcasting flood light in one small package. Just secure the light on a metal surface with the strong magnet for convenient hands-free function.

Also known as: 092644560286, 56028, KLE56028

Specifications

Lumens: 235, 100
Type: LED, Worklight, Flashlight
Length: 4 51/64 in
Standards: California Proposition 65
Lumens: 235, 100
Length: 4 51/64 in
Type: LED, Worklight, Flashlight
Standards: California Proposition 65