(2) Mounting Channels Fit A Or

Item #: 0229556

Cat #: CMC16

UPC: 783510789107

$ 198.03 EA
Company wide:
0 in stock
Mounting Channels (qty 2), Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits 16.00, Material/finish: Steel/zinc

Overview

Mounting Channels (qty 2), Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits 16.00, Material/finish: Steel/zinc

nVent HOFFMAN HOFCMC16 mounting Channels provide mounting framework for installing DIN rails and grid straps at various positions within the enclosure. Channels can be mounted vertically or horizontally to collar studs or to the slide mechanisms of the adjustable-depth mounting kit. Kit includes two channels.

Also known as: 783510789107, CMC16, HOFCMC16

Features & Benefits

  • Kit includes two channels

Specifications

Material: Steel
Weight: 0.700 lb
Finish: Plated
Material: Steel
Finish: Plated
Weight: 0.700 lb