Wireway, Feed-Through, Type 12, Hinged, 2-1/2" x 2-1/2" x 10', Steel, Gray

Item #: 0229520

Cat #: F22W120

UPC: 783510140601

$ 654.47 EA
Company wide:
0 in stock
Wireway, Feed-Through, Type 12, Hinged, 2-1/2 Inch x 2-1/2 Inch x 10 Foot, Steel, Gray

Overview

Wireway, Feed-Through, Type 12, Hinged, 2-1/2 Inch x 2-1/2 Inch x 10 Foot, Steel, Gray

Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs. Its dust protection features makes it suitable for a broad range of industrial applications. The traditional closed-loop design has an opening on one side for easy access to wires and cables. Sections are available in lengths from 12 inch to 120 inch

Also known as: 783510140601, F22W120, HOFF22W120

Features & Benefits

  • Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs
  • Its dust protection features makes it suitable for a broad range of industrial applications
  • The traditional closed-loop design has an opening on one side for easy access to wires and cables
  • Sections are available in lengths from 12 inch to 120 inch

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Length: 10 ft
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2 1/2 in
Color: Gray
Length: 10 ft