Wireway, Nipple, B6" x 6" x 3", Type 12, Steel, Gray
Item #: 0229503
Cat #: F66WN3
UPC: 783510149109
$ 252.37 EA
Company wide:
0
in stock
Documents & Guides
Wireway, Nipple, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6.00x6.00x3.00, Material/finish: Steel/gray
Overview
Wireway, Nipple, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6.00x6.00x3.00, Material/finish: Steel/gray
With a variety of fittings and brackets, the nVent HOFFMAN HOFF66WN3 traditional-design wireway is suitable for a broad range of industrial applications
Also known as: 783510149109, F66WN3, HOFF66WN3
Features & Benefits
- Feed-Through Nipples are used between adjacent wireway sections or fittings for adjusting wireway length
- Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications
Specifications
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Height: | 6 in |
| Length: | 3 in |
| Material: | Steel |
| Width: | 6 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Height: | 6 in |
| Material: | Steel |
| Color: | Gray |
| Length: | 3 in |
| Width: | 6 in |