2.00" Nipple

Item #: 0229502

Cat #: F66WN2

UPC: 783510149000

$ 213.73 EA
Company wide:
0 in stock
Documents & Guides
Wireway, Nipple, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6.00x6.00x2.00, Material/finish: Steel/gray

Overview

Wireway, Nipple, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6.00x6.00x2.00, Material/finish: Steel/gray
With a variety of fittings and brackets, the nVent HOFFMAN HOFF66WN2 traditional-design wireway is suitable for a broad range of industrial applications
Also known as: 783510149000, F66WN2, HOFF66WN2

Specifications

IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)