Wireway, Feed-Through, Type 12, Hinged-Cover, 6" x 6" x 12", Steel, Gray

Item #: 0229497

Cat #: F66W12

UPC: 783510144104

$ 287.39 EA
Company wide:
0 in stock
Straight Section Feed-Through Hinged-Cover Type 12, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, 6 Inch x 6 Inch

Overview

Straight Section Feed-Through Hinged-Cover Type 12, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, 6 Inch x 6 Inch

Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs. Its dust protection features makes it suitable for a broad range of industrial applications. The traditional closed-loop design has an opening on one side for easy access to wires and cables.

Also known as: 783510144104, F66W12, HOFF66W12

Features & Benefits

  • Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs
  • Its dust protection features makes it suitable for a broad range of industrial applications
  • The traditional closed-loop design has an opening on one side for easy access to wires and cables
  • Sections are available in lengths from 12 inch to 120 inch

Specifications

IP/NEMA Rating: IP54, NEMA 12
Length: 12 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Length: 12 in
Height: 6 in
Width: 6 in