Telescope Fitting

Item #: 0229490

Cat #: F22WA

UPC: 783510141202

$ 239.09 EA
Company wide:
0 in stock
Wireway,telescope Ftg, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 2.50x2.50, Material/finish: Steel/gray

Overview

Wireway,telescope Ftg, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 2.50x2.50, Material/finish: Steel/gray

Feed-Through Telescope Fittings are for adjusting wireway length without cutting or welding. Length is easily adjustable from 1.50 in. to 13.50 in. (343 mm). Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510141202, F22WA, HOFF22WA

Features & Benefits

  • Feed-Through Telescope Fittings are for adjusting wireway length without cutting or welding
  • Length is easily adjustable from 1.50 inch to 13.50 inch (343 mm)
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2.500 in
Width: 2.500 in
IP/NEMA Rating: IP54, NEMA 12
Height: 2.500 in
Material: Steel
Width: 2.500 in