4" Square Swivel Fixture Cover, KWIK-HANG Series

Item #: 0229453

Cat #: 897KH

UPC: 050169608975

$ 60.70 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Square Swivel Fixture Cover, KWIK-HANG Series, 1/2 or 3/4 Inch Pipe, Steel, Allows For Easy Installation of High Bay Lightning Fixtures AND Fixture Rests in Position While Wiring is Completed.

Overview

4 Inch Square Swivel Fixture Cover, KWIK-HANG Series, 1/2 or 3/4 Inch Pipe, Steel, Allows For Easy Installation of High Bay Lightning Fixtures AND Fixture Rests in Position While Wiring is Completed.

Swivel covers restricted to 20 degrees swing from vertical

KWIK-HANG® allows east installation of high bay lighting fixtures. Fixture rests in position while wiring is completed, swivel covers restricted to 20 degrees swing from vertical


Also known as: 050169608975, 897KH, RAC897KH, swivel plate

Features & Benefits

  • Swivel covers restricted to 20 degrees swing from vertical
  • KWIK-HANG® allows east installation of high bay lighting fixtures. Fixture rests in position while wiring is completed

Specifications

Gangs: 1
Material: Steel
Gangs: 1
Material: Steel