Conduit Bushing, 3", Threaded, Malleable Iron

Item #: 0229452

Cat #: BU300

UPC: 781381162203

$ 17.49 EA
Company wide:
22 in stock
Documents & Guides
Conduit Bushing, 3 Inch, Threaded, Malleable Iron. For use with Rigid Metal and IMC Conduit.

Overview

Conduit Bushing, 3 Inch, Threaded, Malleable Iron. For use with Rigid Metal and IMC Conduit.

Appleton's BU/BBU bushings are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure, features a smooth pulling surface, and is listed for ordinary locations.

Also known as: 781381162203, BU300, APPBU300, malleable bushing

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 3 in