
Masonry Box, Type: Block-Loc™, 1-Gang, Welded, 3-1/2" Depth, Steel
Item #: 0229451
Cat #: 689B
UPC: 050169500613
$ 23.54 EA
Company wide:
0
in stock
Documents & Guides
Masonry Box, Type: Block-Loc™, 1-Gang, Welded, 3-1/2 Inch Depth, Gangable, Side Knockouts: 4 TKO, End Knockouts: 2 TKO, Bottom Knockouts: 2 TKO, Material: Steel/Galvanized. Integral Brackets Securely Hold Power and Data Outlets to Concrete Block from Front and Back in Masonry Walls, Even in Irregular Cut Openings.
Overview
Masonry Box, Type: Block-Loc™, 1-Gang, Welded, 3-1/2 Inch Depth, Gangable, Side Knockouts: 4 TKO, End Knockouts: 2 TKO, Bottom Knockouts: 2 TKO, Material: Steel/Galvanized. Integral Brackets Securely Hold Power and Data Outlets to Concrete Block from Front and Back in Masonry Walls, Even in Irregular Cut Openings.
Gang boxes are used where a number of wiring devices are to be centrally located. Gang boxes save time in installation - no need to gang boxes together.
Also known as: 050169500613, 689B, RAC689B
Features & Benefits
- Integral brackets securely hold box to concrete block from front and back in masonry block walls, even in irregular openings
- Gangable masonry boxes offer the option of constructing a box to hold two or more devices
- TKO® Knockouts allow for design and installation flexibility
- Supplied with ten 1/2-3/4 in. TKO® knockouts
- Quick and accurate positioning
- Break off front tabs
- 22.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
- N/A
Specifications
| Color: | Gray |
| Material: | Steel |
| Color: | Gray |
| Material: | Steel |