2' x 4' LED Retrofit Kit, Dimmable

Item #: 0229430

Cat #: RF50AQT435D

UPC: 706762711207

$ 107.99 EA
Company wide:
0 in stock
Documents & Guides
LED Retrofit Kit, 50 Watt, 3 Lamp, For 2 x 4 Feet Troffer, Color Temperature: 3500K, Voltage: 120-277 Volt, Life: 85,000 Hours, Dimmable

Overview

LED Retrofit Kit, 50 Watt, 3 Lamp, For 2 x 4 Feet Troffer, Color Temperature: 3500K, Voltage: 120-277 Volt, Life: 85,000 Hours, Dimmable
Also known as: 706762711207, RF50AQT435D, LTRRF50AQT435D

Specifications

Mounting: Recessed
Length: 4 ft
Wattage: 50
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 50
Width: 2 ft
Dimmable: Yes
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277