ETN FD4060 Series C, F-frame Molded

Item #: 0229423

Cat #: FD4060

UPC: 786679250907

$ 4016.34 EA
Company wide:
0 in stock

Overview

ETN FD4060 Series C F-frame
Also known as: 786679250907, FD4060, CUTFD4060

Specifications

Mounting: Panel
Volts DC: 250
Poles: 4
Volts AC: 600
Amps: 60
Mounting: Panel
Poles: 4
Amps: 60
Volts DC: 250
Volts AC: 600