ETN FD4200 Series C, F-frame Molded

Item #: 0229422

Cat #: FD4200

UPC: 786679015490

$ 9095.10 EA
Company wide:
0 in stock

Overview

ETN FD4200 Series C F-frame
Also known as: 786679015490, FD4200, CUTFD4200

Specifications

Amps: 200
Mounting: Panel
Volts DC: 250
Poles: 4
Volts AC: 600
Amps: 200
Volts DC: 250
Volts AC: 600
Mounting: Panel
Poles: 4