ETN HFD4060 Series C, F-frame Molde

Item #: 0229420

Cat #: HFD4060

UPC: 786679253908

$ 5663.97 EA
Company wide:
0 in stock

Overview

ETN HFD4060 Series C F-frame
Also known as: 786679253908, HFD4060, CUTHFD4060

Specifications

Mounting: Panel
Volts DC: 250
Poles: 4
Volts AC: 600
Amps: 60
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 4
Amps: 60
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 65 kA