LED Emergency Battery Backup, 23W

Item #: 0229413

Cat #: EB23UQ

UPC: 706762731502

Company wide:
0 in stock
Documents & Guides
LED Emergency Battery Backup, For LED Retrofits, 23 Watt, Output Voltage: 150 Vdc Lumens: 2300

Overview

LED Emergency Battery Backup, For LED Retrofits, 23 Watt, Output Voltage: 150 Vdc Lumens: 2300
Also known as: 706762731502, EB23UQ, LTREB23UQ

Specifications

Wattage: 23
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 23
Light Technology: LED
Color: White
Volts AC Range: 120 - 277