
U-Bolt with Hex Nut, 1-1/4", Heavy Duty, Mechanically Galvanized
Item #: 0229393
Cat #: APPUBC125
UPC: 781381314626
$ 6.62 EA
Company wide:
61
in stock
Documents & Guides
Heavy-Duty U-Bolt with Hex Nuts. Size: 1-1/4". Thread Size: 5/16" Length: 3-1/8. Mechanically Galvanized. For use with Rigid, IMC, EMT. Package Quantity: 50.
Overview
Heavy-Duty U-Bolt with Hex Nuts. Size: 1-1/4". Thread Size: 5/16" Length: 3-1/8. Mechanically Galvanized. For use with Rigid, IMC, EMT. Package Quantity: 50.
Also known as: 781381314626, APPUBC125
Specifications
| Length: | 3 1/8 in |
| Diameter: | 5/16 in |
| Material: | Steel |
| Length: | 3 1/8 in |
| Material: | Steel |
| Diameter: | 5/16 in |