13W PAR30S LED Lamp, 27K

Item #: 0229392

Cat #: S9410

UPC: 045923094101

Company wide:
0 in stock
Dimmable LED Lamp, 13W, 120V, Bulb: PAR30 Short Neck(Sealed Beam), Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 2700K, Beam Angle: Flood 25°

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR30 Short Neck(Sealed Beam), Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 2700K, Beam Angle: Flood 25°
Also known as: 045923094101, S9410, SATS9410

Specifications

Wattage: 13
Lumens: 950
Color: Silver
Light Technology: LED
Angle: 25°
Wattage: 13
Color: Silver
Angle: 25°
Lumens: 950
Light Technology: LED