ABB SU203M-Z6 UL489 MCB 3P Z 6A 480

Item #: 0229375

Cat #: SU203M-Z6

UPC:

$ 192.57 EA
Company wide:
0 in stock
Documents & Guides
ABBSU203MZ6 BREAKER

Overview

ABBSU203MZ6 BREAKER
Also known as: SU203M-Z6, ABBSU203MZ6

Specifications

Amps: 6
Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Type: Trip Curve Z
Poles: 3
Mounting: DIN Rail
Interrupt Rating AC: 10 kA