Miniature Circuit Breaker - 1 Pole

Item #: 0229374

Cat #: SU201M-Z6

UPC: 016779932916

$ 51.60 EA
Company wide:
1 in stock
Documents & Guides
Miniature Circuit Breaker Z-Char., 10Ka, 6A, 1P Ul489

Overview

Miniature Circuit Breaker Z-Char., 10Ka, 6A, 1P Ul489
Also known as: 016779932916, SU201M-Z6, ABBSU201MZ6

Specifications

Amps: 6
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve Z