Cable Pulling Head, Crimp Type, 2/0 AWG, 28" Lanyard

Item #: 0229355

Cat #: CR150

UPC: 617209995282

$ 12.83 EA
Company wide:
72 in stock
Documents & Guides
Window Crimp™ with Sure Grip Single Use Crimp Type Pulling Grip, 2/0 AWG, 19" Lanyard Length, 1100 lb Holding Value, Two Crimps

Overview

Window Crimp™ with Sure Grip Single Use Crimp Type Pulling Grip, 2/0 AWG, 19" Lanyard Length, 1100 lb Holding Value, Two Crimps

iTOOLco’s Window Crimps with Sure Grip install faster than traditional pulling heads. Single use pulling heads, Window Crimps with Sure Grip are compact and have internal threads that offer more surface area for crimping. The window allows for easy visual inspection of the wire placement — making Window Crimps with Sure Grip stronger and more secure.

Also known as: 617209995282, CR150, ITOCR150

Specifications

Length: 28 in
Allowable Gauge Range: 2/0
Length: 28 in
Allowable Gauge Range: 2/0