WRP230-B Programmable Thermostat

Item #: 0229353

Cat #: WRP230-B

UPC: 093319191804

Company wide:
0 in stock
Documents & Guides
WRP Series Electronic Window Watcher, Vertical Mount, 3-Wire, 208/240V, 16 Amps, Temperature Range: 40°F to 75°F, Color: White

Overview

WRP Series Electronic Window Watcher, Vertical Mount, 3-Wire, 208/240V, 16 Amps, Temperature Range: 40°F to 75°F, Color: White

Residential housing projects, motels, and ski resorts often face unnecessarily high and very costly energy bills when windows and/or doors are left open for long periods of time, usually with the heating system on. Until now little could be done to curb this energy waste and expense. Introducing the WINDOW WATCHER™ thermostat, that is designed to reinforce positive energy habits while limiting landlord energy expenses. With a maximum temperature of 75° the WINDOW WATCHER™ can be customized to your energy saving goals. Sensors placed in a window or door allow this smart thermostat to monitor when they are open. When the volt-free remote contacts are opened the WINDOW WATCHER™ will automatically set the thermostat back to 40°, instantly saving you money! When the window or door is closed the thermostat will automatically return to the originally set comfort temperature. An optional occupancy sensor in line allows the WINDOW WATCHER™ to set the thermostat back when a room is unoccupied, potentially saving you even more. Motels can use contacts that are key card or key activated to begin room heating when the room is occupied, keep the heat to a minimum when unoccupied. Now That’s Smart! 7 Day Programming. 40°F (4°C) set back when window is open. 60°F (14°C) Unoccupied temp. Temperature range: 40° to 75°F (4° - 24°C). Power Failure Restart: occupant’s set point. Remote-Controlled Set Back: yes (volt-free). Occupancy Sensing - 1, 3 or 6 hour delay. Window Activation: OFF (on display). Relay Rating: 16 Amps resistive or inductive. Illumination: Seattle blue, on touch of key. Accuracy: ±.9°F. Max Watts: @ 208/240V = 3320/3840. Power Supply: 120 or 208/240 Volts.

Also known as: 093319191804, WRP230-B, KNGWRP230B

Specifications

Color: White
Volts AC: 240, 208
Color: White
Volts AC: 240, 208