VNTC Tray Cable, Unshielded, 12/2, Cut to Length

Item #: 0229289

Cat #: 2VNTCFLT

UPC: 883778122590

Company wide:
0 in stock
Documents & Guides
VNTC Tray Cable, Unshielded, 12 AWG, 2 Conductors, Cut to Length

Overview

VNTC Tray Cable, Unshielded, 12 AWG, 2 Conductors, Cut to Length
Also known as: 883778122590, 2VNTCFLT, 1202VNTCFLT

Specifications

Conductors: 3
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Conductors: 3
Jacket: PVC
Color: Black
Gauge: 12 AWG
Material: Copper