Linear-Slide Switch, 20A, Ivory

Item #: 0229264

Cat #: NT-1PS-IV

UPC: 027557392266

$ 34.17 EA
Company wide:
1 in stock
Nova T Linear-Slide Switch, 120/277V, 20A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Ivory

Overview

Nova T Linear-Slide Switch, 120/277V, 20A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Ivory

Nova T Linear Slide Switch, Single-pole (small control), 120V/20A in ivory

Also known as: 027557392266, NT-1PS-IV, LUTNT1PSIV

Specifications

Type: CFL, Switch, Slide, Halogen, Dimmer, Single, Incandescent, Fluorescent, Electronic
Volts AC: 120, 277
Mounting: Surface
Amps: 20
Poles: 1
Color: Ivory
Type: CFL, Switch, Slide, Halogen, Dimmer, Single, Incandescent, Fluorescent, Electronic
Mounting: Surface
Poles: 1
Volts AC: 120, 277
Amps: 20
Color: Ivory