20W T4 Halogen Lamp, Clear

Item #: 0229235

Cat #: S3539

UPC: 045923035395

Company wide:
0 in stock
Documents & Guides
20 Watt; Halogen; T4; Clear; 2000 Average rated hours; 180 Lumens; Bi Pin G8 Base; 120 Volt; Carded

Overview

20 Watt; Halogen; T4; Clear; 2000 Average rated hours; 180 Lumens; Bi Pin G8 Base; 120 Volt; Carded
Also known as: 045923035395, S3539, SATS3539

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Shape: T4 (Tubular)
Volts AC: 120
Lumens: 180
Wattage: 20
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G8)
Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Lumens: 180
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color: Clear
Volts AC: 120
Wattage: 20
Dimmable: Yes
Base: 2-Pin (G8)