3 Amp Class K5 One-Time Fuse, 600 Volt

Item #: 0229216

Cat #: NOS-3

UPC: 051712310031

$ 69.83 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Class K5 One-Time General Purpose Fuse, 600 Volt

Overview

3 Amp Class K5 One-Time General Purpose Fuse, 600 Volt
Also known as: 051712310031, NOS-3, BUSNOS3

Specifications

Speed: Non-Time Delay
Amps: 3
Volts AC: 600
Class: K5
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Speed: Non-Time Delay
Volts AC: 600
Mounting: Cartridge
Amps: 3
Class: K5
Interrupt Rating AC: 50 kA