3.6W T3.25 Mini Incandescent Lamp

Item #: 0229210

Cat #: S7747

UPC: 045923077470

Company wide:
0 in stock
3.6 Watt miniature; T3 1/4; 1000 Average rated hours; Miniature Bayonet Base; 36 Volt

Overview

3.6 Watt miniature; T3 1/4; 1000 Average rated hours; Miniature Bayonet Base; 36 Volt
Also known as: 045923077470, S7747, SATS7747

Specifications

Volts AC: 36
Lumens: 2
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Wattage: 3.600
Light Technology: Incandescent
Dimmable: No
Volts AC: 36
Shape: T3-1/4 (Tubular)
Wattage: 3.600
Dimmable: No
Lumens: 2
Base: Bayonet (BA9s)
Light Technology: Incandescent