Enclosure With Hinge Cover, 20 X 16 x 10", NEMA 4X, Fiberglass

Item #: 0229189

Cat #: A201610CHSCFG

UPC: 783510280666

$ 532.51 EA
Company wide:
0 in stock
Enclosure With Solid Continuous Hinge Cover, 20 X 16 x 10 Inch, NEMA 4X, Fiberglass

Overview

Enclosure With Solid Continuous Hinge Cover, 20 X 16 x 10 Inch, NEMA 4X, Fiberglass

The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.

Also known as: 783510280666, A201610CHSCFG, HOFA201610CHSCFG

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Height: 20 in
Material: Fiberglass
Width: 16 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Width: 16 in
Depth: 10 in
Material: Fiberglass
Standards: Build America Buy America Compliant