Multimeter

Item #: 0229187
Cat #: DM383B
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Multimeter, Maximum Rating: 10A, 750V, Features: AC/DC Voltage, AC/DC Current, Resistance, Diode Test, Continuity, Data Hold, Includes: Test Leads, Alligator Clips

Overview

Multimeter, Maximum Rating: 10A, 750V, Features: AC/DC Voltage, AC/DC Current, Resistance, Diode Test, Continuity, Data Hold, Includes: Test Leads, Alligator Clips
Also known as: DM383B, UEIDM383B

Specifications

Amps: 10
Volts DC: 1000
Volts AC: 750
Type: Multimeter
Amps: 10
Volts AC: 750
Volts DC: 1000
Type: Multimeter

Customer Reviews

No reviews for this product
(0)