Grip, Diameter: 3 AWG, Lanyard Length: 23”

Item #: 0229178

Cat #: CR135

UPC: 617209995138

$ 8.33 EA
Company wide:
31 in stock
Documents & Guides
Pulling Grip Assembly, Diameter: 3 AWG, Lanyard Length: 23”

Overview

Pulling Grip Assembly, Diameter: 3 AWG, Lanyard Length: 23”
Also known as: 617209995138, CR135, ITOCR135

Specifications

Length: 23 in
Type: Grip
Allowable Gauge Range: 3
Length: 23 in
Allowable Gauge Range: 3
Type: Grip