Nylon-Insulated, WR: 12 - 10, Color: Yellow, 500/PK

Item #: 0229172

Cat #: MNG10-10FBK

UPC: 054007020196

$ 0.95 EA
Company wide:
0 in stock
Documents & Guides
Block Fork, Nylon-Insulated, Wire Range: 12 - 10, Color: Yellow, 500/PK

Overview

Block Fork, Nylon-Insulated, Wire Range: 12 - 10, Color: Yellow, 500/PK

3M™ Scotchlok™ Color-Coded Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007020196, MNG10-10FBK, MMMMNG1010FBK

Specifications

Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Nylon
Allowable Gauge Range: 12 - 10
Color: Yellow