Grip, Diameter: 3 AWG, Lanyard Length: 15”

Item #: 0229166

Cat #: CR133

UPC: 617209995114

$ 8.00 EA
Company wide:
40 in stock
Documents & Guides
Pulling Grip Assembly, Diameter: 3 AWG, Lanyard Length: 15”

Overview

Pulling Grip Assembly, Diameter: 3 AWG, Lanyard Length: 15”
Also known as: 617209995114, CR133, ITOCR133

Specifications

Type: Grip
Length: 15 in
Allowable Gauge Range: 3
Type: Grip
Allowable Gauge Range: 3
Length: 15 in