Grip, Diameter: 3 AWG, Lanyard Length: 11”

Item #: 0229154

Cat #: CR132

UPC: 617209995107

$ 7.83 EA
Company wide:
32 in stock
Documents & Guides
Pulling Grip Assembly, Diameter: 3 AWG, Lanyard Length: 11”

Overview

Pulling Grip Assembly, Diameter: 3 AWG, Lanyard Length: 11”
Also known as: 617209995107, CR132, ITOCR132

Specifications

Type: Grip
Length: 11 in
Allowable Gauge Range: 3
Type: Grip
Allowable Gauge Range: 3
Length: 11 in