UPS, 2U, 3kVA, 2.7kW, L5-30P Input, Outputs: (6) 5-20R, (1) L5-30R, 120V, Network card

Item #: 0229125

Cat #: 9PX3000RTN

UPC: 743172081643

$ 9660.89 EA
Company wide:
0 in stock
Documents & Guides
Un-interruptible Power Supply, 2U, 3 kVA, 2.7 kWatt, L5-30P Input, Outputs: (6) 5-20R, (1) L5-30R, 120 Volt AC, Network card

Overview

Un-interruptible Power Supply, 2U, 3 kVA, 2.7 kWatt, L5-30P Input, Outputs: (6) 5-20R, (1) L5-30R, 120 Volt AC, Network card

Perfect for enterprise IT, edge deployment and industrial applications, the 9PX 6 kVA lithium-ion UPS features lithium-ion batteries, remote firmware upgrades and seamless integration with leading HCI and virtualization platforms.

Also known as: 743172081643, 9PX3000RTN, CUT9PX3000RTN

Specifications

Type: UPS
Mounting: Rack
Volts AC: 120
NEMA Configuration: 5-20R, L5-30P, L5-30R
Size: 2U
Volt Amps: 3kVA
Wattage: 12.700 kW
Type: UPS
Volts AC: 120
Size: 2U
Wattage: 12.700 kW
Mounting: Rack
NEMA Configuration: 5-20R, L5-30P, L5-30R
Volt Amps: 3kVA