
Decorator Wallplate, 2-Gang, 302 Stainless Steel
Item #: 0229081
Cat #: SS262
UPC: 883778201677
Call for price
Company wide:
0
in stock
Documents & Guides
Decorator/GFCI Wallplate, 2-Gang, Stainless Steel, Standard Size
Overview
Decorator/GFCI Wallplate, 2-Gang, Stainless Steel, Standard Size
The Hubbell HUBSS262 wallplate is non-magnetic and corrosion resistant. A protective plastic film helps to prevent scratches and damage.
Also known as: 883778201677, SS262, KELSS262
Specifications
Gangs: | 2 |
Mounting: | Device |
Material: | Steel |
Color: | Stainless |
Gangs: | 2 |
Material: | Steel |
Mounting: | Device |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)