Toggle Switch Wallplate, 3-Gang, Stainless Steel

Item #: 0229079

Cat #: SS3

UPC: 883778200939

Company wide:
0 in stock
Documents & Guides
Toggle Switch Wallplate, 3-Gang, Type 302/304 Stainless Steel

Overview

Toggle Switch Wallplate, 3-Gang, Type 302/304 Stainless Steel

Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environments where corrosion resistance is less critical; ideal for standard commercial use. Smooth Solid Brass - Provides a plush appearance with the durability of metal; finish is lacquer coated to inhibit oxidation. Anodized Aluminum - Non-magnetic and corrosion resistance for a wide range.

Also known as: 883778200939, SS3, KELSS3

Features & Benefits

  • Ideal for highly corrosive environments
  • Non-Magnetic
  • Protective plastic film helps to prevent scratches and damage

Specifications

Type: Toggle Switch, 3-Gang, Toggle Switch Wallplate
Gangs: 3
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Toggle Switch, 3-Gang, Toggle Switch Wallplate
Mounting: Device
Material: Stainless Steel
Gangs: 3
Size: Standard
Color: Stainless