Telephone/Coax Wallplate, 1-Gang, .41" Hole, Stainless Steel

Item #: 0229070

Cat #: SS11

UPC: 883778200663

Company wide:
0 in stock
Documents & Guides
Telephone/Coax Wallplate, 1-Gang, .41" Hole, Stainless Steel

Overview

Telephone/Coax Wallplate, 1-Gang, .41" Hole, Stainless Steel

Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environments where corrosion resistance is less critical; ideal for standard commercial use. Smooth Solid Brass - Provides a plush appearance with the durability of metal; finish is lacquer coated to inhibit oxidation. Anodized Aluminum - Non-magnetic and corrosion resistance for a wide range.

Also known as: 883778200663, SS11, KELSS11

Features & Benefits

  • Non-magnetic and corrosion resistant
  • Finish is lacquer coated to inhibit oxidation
  • Protective plastic film helps to prevent scratches and damage

Specifications

Type: Wallplate, Cable, Telephone, 1-Gang, Telephone/Cable
Size: Standard
Material: Stainless Steel
Gangs: 1
Color: Stainless
Type: Wallplate, Cable, Telephone, 1-Gang, Telephone/Cable
Material: Stainless Steel
Color: Stainless
Size: Standard
Gangs: 1